Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
FallTech® 82706TB5 DuraTech Twin 6' Compact Web SRD, Carabiner with Alignment Clip & Rebar Hook

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

FallTech® 82706TB5 DuraTech Twin 6' Compact Web SRD, Carabiner with Alignment Clip & Rebar Hook

Item #: WBB1917157

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $396.00 Save up to 7%
Price: $ 368.95
Product Information
Customer Review
Product Q&A
Accessories
FallTech® 82706TB5 DuraTech Twin 6' Compact Web SRD, Carabiner with Alignment Clip & Rebar Hook

Features:
  • Twin-leg SRD for 100% Tie-Off
  • 6' working length
  • Carabiner with Alignment Clip
  • Aluminum Rebar Hook leg-end Connectors
  • Compact and durable with a fast-activating internal inertial brake system
  • Integral swivel-eye reduces twisting of abrasion-resistant webbing
  • Impact-resistant over-molded side walls and glass-reinforced polycarbonate housing
  • Twin-legs provide enhanced user productivity and mobility with continuous anchorage connection
Documents
Documents

Documents are in PDF format

Product Specifications

    • LENGTH FEET6
    • WIDTH INCHES6
    • DEPTH INCHES12
    • COLOR FINISHBlue
    • BRANDFallTech®
    • DESCRIPTIONDuraTech Twin Compact Web SRD
    • MANUFACTURERS PART NUMBER82706TB5
    • MATERIAL(S)Dyneema/Polyester Web, Steel
    • PACKAGE QUANTITY1
    • STYLECompact Web
    • TYPESelf-Retracting Lifeline
    • WEIGHT LBS8
    • NUMBER OF LEGS2
    • WEIGHT CAPACITY310 lbs
    • HOOK OPENING2-1/2"
    • CABLE MATERIALStainless Steel
    • APPROVALS OR CERTIFICATIONSOSHA 1926.502 / ANSI Z359.13-2013

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!