Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DBI-SALA® Nano-Lok™ Quick Connect Self Retracting Lifeline, Steel Lock Rebar Hook, 6'
See all 70 items in product family

DBI-SALA® Nano-Lok™ Quick Connect Self Retracting Lifeline, Steel Lock Rebar Hook, 6'

Item #: WBB1856769

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $353.00 Save up to 11%
Price: $ 312.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
DBI-SALA® Nano-Lok™ Quick Connect Self Retracting Lifeline, Steel Lock Rebar Hook, 6'

Features:
  • 310 lbs. capacity
  • 6' length
  • Lightweight and ergonomic housing makes handling more comfortable
  • Meets all applicable industry standards including , Z359.1.US

Product Specifications

    • LENGTH INCHES72
    • LENGTH FEET6
    • WIDTH INCHES3/4"
    • COLOR FINISHNavy/Black
    • BRANDDBI-Sala®
    • DESCRIPTIONNano-Lok™ Quick Connect Self Retracting Lifeline - For Hot Work Use
    • MANUFACTURERS PART NUMBER3101494
    • MATERIAL(S)Kevlar®
    • PACKAGE QUANTITY1
    • STYLESingle Lifeline
    • TYPEHot works
    • WEIGHT LBS3.9
    • NUMBER OF LEGS1
    • LEG CONNECTION TYPESteel Rebar Hook
    • WEIGHT CAPACITY420 lbs
    • HOOK OPENING2-1/2"
    • CABLE MATERIALStainless Steel
    • APPROVALS OR CERTIFICATIONSANSI Z359.14, A10.32; OSHA 1910.66 1926.502

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!