Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Talon Tie-Back Self Retracting Lifelines, DBI/SALA 3101300
See all 77 items in product family

Talon Tie-Back Self Retracting Lifelines, DBI/SALA 3101300

Item #: WBB313399

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $367.00 Save up to 11%
Price: $ 324.95
Product Information
Customer Review
Product Q&A
SINGLE LEG TIE-BACK TALON SELF RETRACTING LIFELI
  • 3.5 ft. of tieback webbing ensures that the lifeline can be anchored around most structures

Product Specifications

    • LENGTH FEET9-1/2
    • COLOR FINISHBlue/Yellow
    • BRANDDBI-Sala®
    • DESCRIPTIONSelf-Retracting Lifelines
    • MANUFACTURERS PART NUMBER3101300
    • MATERIAL(S)Nylon Web
    • LOAD CAP.5000 lb [Max]
    • APPROVALMeets or exceeds all applicable industry Standards
    • NUMBER OF LEGS1
    • WEIGHT CAPACITY310 lbs
    • HOOK OPENING3/4 in
    • CABLE MATERIALNylon Webbing

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result