Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sealed Blok™ Self Retracting Lifelines, DBI/SALA 3400800
See all 77 items in product family

Sealed Blok™ Self Retracting Lifelines, DBI/SALA 3400800

Item #: WBB313389

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,714.00 Save up to 12%
Price: $ 1,515.00
Product Information
Customer Review
Product Q&A
SRL 30' GALV 2100042 END
  • Sealed Blok™ self retracting lifeline, galvanized wire rope lifeline

Product Specifications

    • LENGTH FEET30
    • COLOR FINISHSilver/Blue
    • BRANDDBI-Sala®
    • DESCRIPTIONSelf-Retracting Lifelines
    • MANUFACTURERS PART NUMBER3400800
    • MATERIAL(S)Galvanized Steel
    • WEIGHT LBS18 lb
    • NUMBER OF LEGS1
    • WEIGHT CAPACITY310 lbs
    • LOAD CAP.900 lb [Max]
    • HOOK OPENING3/4 in
    • CABLE MATERIALGalvanized Steel
    • APPROVALS OR CERTIFICATIONSMeets OSHA and ANSI requirements.

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Additional Diagrams?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result