Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Talon Self Retracting Lifelines, DBI/SALA 3101000
See all 77 items in product family

Talon Self Retracting Lifelines, DBI/SALA 3101000

Item #: WBB313279

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $332.00 Save up to 12%
Price: $ 290.95
Product Information
Customer Review
Product Q&A
SRL TALON 8'WEB 9502116
  • Talon® compact 8' SRL with swiveling snap hook and quick-connect handle

Product Specifications

    • LENGTH FEET8
    • WIDTH INCHES6-3/8 in
    • HEIGHT INCHES6-5/8 in
    • COLOR FINISHBlack
    • BRANDDBI-Sala®
    • DESCRIPTIONSelf-Retracting Lifelines
    • DIAMETER INCHES1 in
    • MANUFACTURERS PART NUMBER3101000
    • MATERIAL(S)Nylon Web, Thermoplastic
    • WEIGHT LBS3.70 lb
    • NUMBER OF LEGS1
    • WEIGHT CAPACITY310 lbs
    • LOAD CAP.3600 lb [Max]
    • HOOK OPENING3/4 in
    • CABLE MATERIALStainless Steel
    • APPROVALS OR CERTIFICATIONSMeets or exceeds all applicable industry Standards

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Additional Specifications?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result