Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ultra-Lok Self Retracting Lifelines, DBI/SALA 3504430
See all 77 items in product family

Ultra-Lok Self Retracting Lifelines, DBI/SALA 3504430

Item #: WBB312969

Sold By: globalindustrial.com

Usually ships in 7-10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,250.00 Save up to 11%
Price: $ 1,111.00
Product Information
Customer Review
Product Q&A
SRL ULTRA-LOK 30' GALV
  • Stainless steel working components for corrosion resistance
  • Limits arresting forces to 900 lbs or less
  • Reserve lifeline retention system for added safety
  • Self-locking swivel snap hook with impact indicator
  • Swiveling anchorage loop to prevent twisting of lifeline

Product Specifications

    • LENGTH FEET30
    • WIDTH INCHES8-3/8 in
    • HEIGHT INCHES16-3/8 in
    • COLOR FINISHBlack/Gold
    • BRANDDBI-Sala®
    • DESCRIPTIONSelf-Retracting Lifelines
    • MANUFACTURERS PART NUMBER3504430
    • MATERIAL(S)Galvanized Steel, Thermoplastic
    • WEIGHT LBS12 lb
    • APPROVALMeets or exceeds all applicable industry Standards including OSHA, ANSI
    • NUMBER OF LEGS1
    • CABLE DIAMETER3/16 in
    • WEIGHT CAPACITY310 lbs
    • LOAD CAP.900 lb [Max]
    • HOOK TYPESwivel Snap
    • HOOK OPENING3/4 in
    • CABLE MATERIALGalvanized Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Additional Diagrams?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result