
Product Specifications
- LENGTH FEET9
- COLOR FINISHYellow/Black
- BRANDMiller®
- DESCRIPTIONTurboLite Flash Personal Fall Limiter
- MANUFACTURERS PART NUMBERMFLAFT-1/9FT
- MATERIAL(S)Steel
- PACKAGE QUANTITY1
- TYPEArc-Flash & Hot Work Fall Limiter
- WEIGHT LBS3.9
- NUMBER OF LEGS1
- UNIT CONNECTORQuick-Connect Harness Connector
- HARDWARE MATERIALSteel
- EXTENDED LENGTH9ft
- TENSILE STRENGTH5,000 lbs
- WEIGHT CAPACITY420 lbs
- CABLE MATERIALKevlar/Nomex Webbing
- WORKERS PER SYSTEM1
- CONNECTION TYPESteel Tie-Back Snap Hook
- APPROVALS OR CERTIFICATIONSMeets all applicable OSHA, ANSI and CSA standards
There are no questions for this product.

Miller AirCore™ Harness, Quick-Connect Buckle, Green, AC-QC/UGN
Item #: 436836
Not Yet Rated
Free Shipping
$224.95

Safety Signs - Caution Hard Hat Area - Rigid Plastic 7"H X 10"W
Item #: 601846RM
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$8.90

Global Industrial Safety Glasses, Scratch-Resistant, Anti-Fog, Clear Lens Color, 1 Each - Pkg Qty 12
Item #: 708119AF
Free Shipping
$20.40

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL
Item #: 695308
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$5.95

Global™ Bullet Earplugs, Tapered, Corded, NRR 32 dB, 100 Pairs/Box
Item #: 708376
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$19.95
Popular item in this category
Honeywell Miller TurboLite Flash Personal Fall Limiter, Steel Snap Hook & Carabiner, 6', 420lbs Cap
Item #: B2453167
Not Yet Rated
Free Shipping
Ships same day.
$235.95

Honeywell Miller TurboLite Flash Personal Fall Limiter, Quick Connect, Steel Tie-Back Snap Hook, 9'L
$303.95
- Product Information
- Customer Review
- Product Q&A
- Accessories