Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Talon Tie-Back Self Retracting Lifelines, DBI/SALA 3102100
See all 76 items in product family

Talon Tie-Back Self Retracting Lifelines, DBI/SALA 3102100

Item #: WBB313401

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $569.00 Save up to 12%
Price: $ 503.00
Product Information
Customer Review
Product Q&A
TWIN LEG 100% TIE-OFF TIE-BACK TALON SELF RETRAC
  • Also available in single leg version
  • Includes easy to use 5,000 lb gate Wrapbax™ hooks, impact indicator on web and i-Safe™ technology for easy tracking of inspections and inventory
  • Limits arresting forces to 900 lb
  • Provides two foot web legs to provide 100% Wrapbax™ protection and allowing connection around structure up to 3.5 ft in diameter
  • Soft cover shock absorber for comfort

Product Specifications

    • LENGTH FEET7-1/2
    • COLOR FINISHGray/Yellow
    • BRANDDBI-Sala®
    • DESCRIPTIONSelf-Retracting Lifelines
    • MANUFACTURERS PART NUMBER3102100
    • MATERIAL(S)Nylon Web
    • WEIGHT LBS5 lb
    • NUMBER OF LEGS2
    • WEIGHT CAPACITY310 lbs
    • LOAD CAP.5000 lb [Max]
    • HOOK OPENING2-1/4 in
    • CABLE MATERIALNylon Webbing
    • APPROVALS OR CERTIFICATIONSMeets or exceeds all applicable industry Standards including OSHA, ANSI

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Additional Diagrams?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result