
Customers Also Viewed
The Miller Twin Turbo™ G2 Connector is a compact, lightweight device, uniquely engineered to allow two compatible personal fall limiters (or self-retracting lifelines) to be connected with the back of a user's harness for a 100% tie-off fall protection. The lightest-weight twin connector on the market, it increases productivity by reducing worker fatigue. Its corrosion-resistant aluminum connector teamed with high-impact nylon result in a longer product life.
Features
- Better alternative to double-leg lanyards – Reduces fall clearance requirements for use in more applications.
- PFLs swivel independently – Provides ultimate worker mobility and prevents webbing from twisting and binding in the unit.
- Superior safety – Webbing Retainer Clip rotates freely to prevent unintentional opening of carabiner gate during a fall increases worker safety.
- D-Pad Clip – Maintains harness adjustment while working by keeping the harness webbing and D-Pad in place
- Twin Turbo G2 Connector meets all applicable standards including OSHA, ANSI and CSA
- Connects to harness webbing below the D-ring – Frees harness D-ring for rescue and connection to an overhead Self-Retracting Lifeline
- New patent-pending Miller Twin Turbo™ G2 Connector provides 100% tie-off for the Miller TurboLite™ and Miller Turbo T-BAK™ Personal Fall Limiters (PFLs)
Product Specifications
- LENGTH FEET7-1/2
- COLOR FINISHBlack/Red
- BRANDMiller®
- DESCRIPTIONTurbo TBAK® Personal Fall Limiter
- MANUFACTURERS PART NUMBERMFLTC-1/7.5FT
- MATERIAL(S)Aluminum, Nylon
- PACKAGE QUANTITY1
- WEIGHT LBS7.5
- HOOK OPENING3/16"
- NUMBER OF LEGS2
- UNIT CONNECTORLocking Snap Hook
- HARDWARE MATERIALSteel
- EXTENDED LENGTH7-1/2'
- TENSILE STRENGTH3,000 lbs
- WEIGHT CAPACITY400 lbs
- CABLE MATERIALPolyester Web
- WORKERS PER SYSTEM1
- CONNECTION TYPETurbo G2 Connector & Turbo T-BAK Units
- CABLE DIAMETER1"
- APPROVALS OR CERTIFICATIONSANSI Z359.14, ANSI A10.32 and CSA compliant
There are no questions for this product.

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12
Item #: 708119
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$11.88

D-Ring Anchor Plates, DBI-Sala™ 2101630
Item #: B312189
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$42.00

Miller® 3/4" Grip Anchor Connector, Single User, Green, 496
Item #: B2255094
Not Yet Rated
Free Shipping
$123.95

Miller® Titan Non-Stretch Harness, Tongue Buckle Legs, L/XL
Item #: 436720
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$48.95

Miller DuraFlex® Stretchable Harness, Tongue Sub-Strap Buckle, Universal, E650-58/UGN
Item #: B2255126
Not Yet Rated
Free Shipping
$149.95

3M™ Hard Hat With UVicator, H-701R-UV, White, 4-Point Ratchet Suspension
Item #: B966433
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$16.95
Popular item in this category
Falcon™ Self-Retracting Lifelines, Miller® by Honeywell, MP16P-Z7/16FT
Item #: B313571
Not Yet Rated
Free Shipping
Ships same day.
$394.95

Miller® Twin Turbo T-Bak™ G2 7.5'L Fall Limiter, MFLTC-1/7.5FT
$464.95
- Product Information
- Customer Review
- Product Q&A
- Accessories