Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DBI-SALA® 8516563 Center Mount Sleeve, Variable up to 450 Cap Lbs

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

DBI-SALA® 8516563 Center Mount Sleeve, Variable up to 450 Cap Lbs

Item #: WBB1346508

Sold By: globalindustrial.com

Usually ships in 24 to 27 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,250.00 Save up to 12%
Price: $ 1,105.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
DBI-SALA® 8516563 Center Mount Sleeve, Variable up to 450 Cap Lbs

Mounts to horizontal steel structures by welding or bolting providing anchor point base for offset davit mast. Attaches to horizontal surfaces where frequent confined space system set-up is required providing a permanently installed davit mast base to an existing structure. Stainless steel offers maximum corrosion resistance to stand-up to the harshest environments, providing added longevity. Offers a compatible anchor point for all Advanced™ davit masts and is perfectly matched to handle the variable capacities. Designed to allow installed davit mast to rotate freely for maximum flexibility and freedom of movement. Eliminates metal to metal contact improving performance and ensuring smooth consistent davit mast rotation. Install with tools found in most facilities reducing time and cost of set-up. Provides great corrosion resistance and durability in harsh environments for extended longevity.

Product Specifications

    • LENGTH FEET--
    • COLOR FINISHGray
    • BRANDDBI-Sala®
    • DESCRIPTIONCenter Mount Sleeve
    • MANUFACTURERS PART NUMBER8516563
    • MATERIAL(S)Stainless Steel
    • PACKAGE QUANTITY1
    • SIZEOne Size
    • STYLEDavit Base
    • TYPEDavit Base
    • APPROVALOSHA 1910.66
    • WEIGHT CAPACITY450 lbs

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed