Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DBI/Sala® Advanced 5-Piece Hoist Systems 8518000
See all 5 items in product family

DBI/Sala® Advanced 5-Piece Hoist Systems 8518000

Item #: WBB313282

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $6,082.00 Save up to 12%
Price: $ 5,375.00
Product Information
Customer Review
Product Q&A
Accessories
ADV 5PC HOIST SYS ARM/BASE 12-29" 70 1/2-83" HT
  • Complete with two pulleys for winches/SRLs anchor point and adjustable feet
  • Provides 12" - 29" offset and swings 180° side to side
  • This lightweight aluminum davit is very portable, breaking down into 5 easy to manage pieces and sets up in minutes
  • This line also available with many permanent base options as well as other offsets and height adjustable components
  • Includes: Upper Mast, Lower Mast, 3 Piece Base, Winch Mounting Brackets (no winch)

Product Specifications

    • LENGTH FEET--
    • COLOR FINISHGreen
    • BRANDDBI-Sala®
    • DESCRIPTIONAdvanced 5-Piece Hoist Systems
    • MANUFACTURERS PART NUMBER8518000
    • MATERIAL(S)Aluminum
    • SIZEOne Size
    • STYLEComplete System
    • TYPEComplete System
    • WEIGHT LBS100
    • APPROVALMeets or exceeds all industry requirements including OSHA and ANSI
    • WEIGHT CAPACITY450 lbs

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result