Gemtor QP-1, Complete Permanent Davit, 89"H, 26" Reach
See all 5 items in product family

Gemtor QP-1, Complete Permanent Davit, 89"H, 26" Reach

Item #: WBB449038

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,947.00
Product Information
Customer Review
Product Q&A
Accessories
Gemtor QP-1, Complete Permanent Davit, 89"H, 26" Reach

Model # QP-1 - Permanent Davit
The davit’s permanent base can be mounted to steel flooring or concrete, or on the back of a truck and is especially useful for tank entry or over edges. A removable boom that rotates 360º easily attaches to the base and can be locked in any position to offer flexibility for maneuvering equipment or a worker. Additional bases can be ordered (see below) and one or more booms can be moved among many permanently installed (QP-B) and/or portable (QP-L) bases. Height 89", Reach 26", Tested static load 5400 lbs. , Working Load 310 lbs.

Includes:
  • QP-D - Rotating Boom
  • QP-B - Permanent Base
  • QP-P Extension Pole

Product Specifications

    • LENGTH FEET--
    • COLOR FINISHYellow
    • BRANDGemtor
    • DESCRIPTIONComplete Davit
    • MANUFACTURERS PART NUMBERQP-1
    • MATERIAL(S)Aluminum/Steel
    • SIZEOne Size
    • STYLEComplete System
    • TYPEComplete System
    • WEIGHT CAPACITY5,000 lbs

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed