Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gemtor MRW-50S, Personnel/Material Winch - 50' Stainless Steel Cable
See all 27 items in product family

Gemtor MRW-50S, Personnel/Material Winch - 50' Stainless Steel Cable

Item #: WBB449037

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,705.00
Product Information
Customer Review
Product Q&A
Accessories
Gemtor MRW-50S, Personnel/Material Winch - 50' Stainless Steel Cable

Designed for raising or lowering an employee into a work position or for use in rescue operations. Features cable guide for automatic placement of cable on drum and two independent braking systems to ensure reliable operation. Housing is made of sturdy lightweight cast aluminum. Attaches to any Gemtor Tripod, Quadpod, or Davit. Comes with 3/16" diameter galvanized or stainless steel cable with locking swivel snaphook permanently attached. NOT FOR FALL ARREST. Model # MRW-100 100' of galvanized steel cable, 45 lbs.

Product Specifications

    • LENGTH FEET50
    • COLOR FINISHYellow
    • BRANDGemtor
    • DESCRIPTIONPersonnel/Material Winch - 50' Stainless Steel Cable
    • DIAMETER INCHES0.1875
    • MANUFACTURERS PART NUMBERMRW-50S
    • SIZEOne Size
    • STYLEWinch
    • TYPEWinch
    • OPERATIONManually
    • WEIGHT CAPACITY310 lbs
    • CABLE MATERIALStainless Steel Cable
    • HOUSING MATERIALCast Aluminum
    • CABLE DIAMETER3/16"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!