Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DBI/Sala® Confined Space Winches 8102001

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

DBI/Sala® Confined Space Winches 8102001

Item #: WBB313313

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,196.00 Save up to 24%
Price: $ 1,669.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
DBI/Sala® Confined Space Winches 8102001

Salalift™II Winch - Model # 8102001. Winch with 60 ft. (18 m) of 1/4 in. (6.3 mm) galvanized steel wire rope and swivel snap hook, mounting bracket and carrying bag.

Features:
  • Manually operated winch
  • 60 ft. (18 m) of 1/4 in. (6.3 mm) galvanized steel wire rope
  • 6:1 gear ratio mechanical advantage
  • Quick mount bracket
  • Free-wheel mode
  • Built-in fall protection
  • Overload clutch
  • Durable corrosion resistant construction
  • Level wind system
  • Reserve lifeline retention system
  • Swiveling snap hook with impact indicator
  • Equipped with i-Safe™
  • Order tripod or davit rescue system separately


Documents

Documents are in PDF format

Product Specifications

    • LENGTH FEET60
    • WIDTH INCHES13
    • HEIGHT INCHES14-7/8
    • COLOR FINISHSilver/Yellow
    • BRANDDBI-Sala®
    • DESCRIPTIONConfined Space Winches
    • MANUFACTURERS PART NUMBER8102001
    • SIZEOne Size
    • STYLEWinch
    • TYPEWinch
    • WEIGHT LBS43
    • APPROVALMeets or exceeds all industry regulations including OSHA and ANSI
    • CABLE DIAMETER1/4"
    • WEIGHT CAPACITY350 lbs
    • OPERATIONManual
    • HOUSING MATERIALZinc Plated Steel
    • CABLE MATERIALGalvanized Steel Cable

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Additional Specifications?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result