Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rope Grabs, DBI/SALA 5000338
See all 20 items in product family

Rope Grabs, DBI/SALA 5000338

Item #: WBB311838

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $341.00 Save up to 11%
Price: $ 301.95
Product Information
Customer Review
Product Q&A
RG WIRE
  • Lad-Saf® static wire rope grab fits 3/8" diameter 7x19 galvanized or stainless steel cable

Product Specifications

    • LENGTH INCHES6-1/4 in
    • WIDTH INCHES8-3/4 in
    • HEIGHT INCHES11-1/4 in
    • COLOR FINISHSilver
    • BRANDDBI-Sala®
    • DESCRIPTIONRope Grabs, DBI/SALA 5000338
    • MANUFACTURERS PART NUMBER5000338
    • MATERIAL(S)Stainless Steel, Thermoplastic
    • TYPERope Grab
    • WEIGHT LBS3.30 lb
    • LENGTH10-1/2"
    • WEIGHT CAPACITY900 lbs
    • ROPE DIAMETER INCHES3/8"
    • PROMOTIONEveryday Low Price
    • APPROVALS OR CERTIFICATIONSMeets or exceeds industry Standards including OSHA and ANSI

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Additional Diagrams?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result