Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Python® 1500062 Hard Hat Coil Tether - 100 Pack

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Python® 1500062 Hard Hat Coil Tether - 100 Pack

Item #: WBB2097273

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,071.00
Product Information
Customer Review
Product Q&A
Accessories
Python® 1500062 Hard Hat Coil Tether - 100 Pack

Features:
  • High quality UV resistant PU material provides excellent recoil memory
  • Lightweight thumb assists clasp allows for easy connection
  • Loop provided for easy connectiont to the hardhat
  • 3rd party tested
  • 100 Pack

Product Specifications

    • LENGTH INCHES44-1/2
    • WIDTH INCHES9
    • COLOR FINISHYellow
    • BRANDPython®
    • DESCRIPTIONClip2loop Coil Tether
    • MANUFACTURERS PART NUMBER1500062
    • MATERIAL(S)PU
    • PACKAGE QUANTITY100
    • STYLEHard Hat Tether
    • TYPEFall Protection For Tools
    • WEIGHT LBS3.875
    • WEIGHT CAPACITY2 lbs

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed