Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ergodyne® Squids® 3110 Tool Lanyard, Lime, Standard - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 49 items in product family

Ergodyne® Squids® 3110 Tool Lanyard, Lime, Standard - Pkg Qty 6

Item #: WBB306031

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $78.90 Save up to 18%
$10.75 each

Sold in packages of 6

Price: $64.50

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Squids® 3110 Tool Lanyard, Lime, Standard

Dual Carabiner Tool Lanyard-Dual Carabiners: Tethers tools to help worker prevent injury, damage and lost productivity from dropped tools
  • Strechcord surrounded by tubular nylon webbing
  • Lock stitched at ends for extra security
  • Maximum safe working capacity


Product Specifications

    • COLOR FINISHLime
    • BRANDErgodyne
    • MANUFACTURERS PART NUMBER19023
    • MATERIAL(S)Nylon
    • PACKAGE QUANTITY6
    • SIZEOne Size
    • TYPEDual Carabiner
    • WEIGHT CAPACITY10 lbs

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!