Tool Tethers & Lanyards
Price
Material
Polyester
Package Quantity
1
Color
Gray
Length
3-1/2
Ergodyne® Squids® 5541 Handheld Barcode Scanner Holster w/ Belt Loop, Large, Gray
Material
Polyester
Package Quantity
1
Color
Gray
Length
3-1/2
Material
Aluminum, ABS, Dyneema
Package Quantity
1
Weight Capacity
8 lbs
Color
Black
Ergodyne Squids 3137 Padded Barcode Scanner Sling Lanyard for Mobile Computers, Black
Material
Polyester
Package Quantity
1
Color
Black
Ergodyne® Squids® 5540 Handheld Barcode Scanner Holster w/ Belt Loop, Large, Gray
Material
Polyester
Package Quantity
1
Color
Gray
Length
3-1/2
Material
Dyneema Cord, Nylon Housing with Fiberglass Reinforcement
Package Quantity
1
Weight Capacity
2 lbs
Color
Gray