Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ergodyne® Squids® 3275 Neoprene Eyewear Retainer - Pkg Qty 24

Rollover image to zoom in

Click image to enlarge

See all 59 items in product family

Ergodyne® Squids® 3275 Neoprene Eyewear Retainer - Pkg Qty 24

Item #: WBB306515

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $56.40 Save up to 19%
$1.90 each

Sold in packages of 24

Price: $45.60

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Squids® 3275 Neoprene Eyewear Retainer

EW Retainer - Neoprene Eyewear Retainer: Fits most safety eyewear styles
  • Neoprene
  • Fits standard frames
  • Attaching ends slide on frame for adjustment


Product Specifications

    • COLOR FINISHBlack
    • BRANDErgodyne®
    • MANUFACTURERS PART NUMBER19402
    • MATERIAL(S)Neoprene
    • PACKAGE QUANTITY24
    • SIZEOne Size
    • TYPEEW Retainer - Neoprene
    • WEIGHT CAPACITY--

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Eyewear Retainer

Your review: The retainers should be longer. Other than that they seem like a nice product, time will tell how long the "retainer" part will last.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!