Take 15% off your entire order!

Offer applied at checkout

Ergodyne Squids® 3723 Cold Shrink Tool Trap, 3", Black

Ergodyne Squids® 3723 Cold Shrink Tool Trap, 3", Black

Item #: WBB2320688

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$10.55 up to 17% OFF

Price: $8.80

Save $0.44 with 5% off when you use your Global Industrial Credit Card.

Quantity

Ergodyne Squids® 3723 Cold Shrink Tool Trap, 3", Black

Cold Shrink Traps capture Squids® Elastic Tool Tails™ creating a retrofit connection point for tethering. Maximum capacity up to 5lbs (2.3kg) depending on tool, tail and lanyard used.

Product Specifications

  • LENGTH INCHES6
  • WIDTH INCHES2-1/4
  • HEIGHT INCHES2-1/4
  • COLOR FINISHBlack
  • BRANDErgodyne®
  • DESCRIPTIONCold Shrink Tool Trap
  • INCLUDES1 Tube
  • MANUFACTURERS PART NUMBER19723
  • MATERIAL(S)EPDM rubber
  • PACKAGE QUANTITY1
  • SIZE3"
  • TYPECold Shrink Tool Trap
  • FITS0.75in - 1.5in
  • EXTENDED LENGTH3"
  • SERIESSquids®
  • WEIGHT CAPACITY5 lbs
  • APPLICATIONTelecommunications, Municipalities, Construction, Utilities, Oil & Gas, Railway
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Ergodyne Squids® 3724 Cold Shrink Tool Trap, 4", Black

Item #: B2320665

Not Yet Rated

Usually ships in 2 to 5 days

$10.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ergodyne Squids® 3723 Cold Shrink Tool Trap, 3", Black

Ergodyne Squids® 3723 Cold Shrink Tool Trap, 3", Black

Item #: WBB2320688

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant