Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DuPont

Model # :WBB3079880

MPN #: TY122SWHLG002500

DuPont™ Tyvek® 400 Coverall Hood & Socks/Boots, Serged Seam, White, LG, 25/Qty

Product Description
Tyvek® 400 garments are composed of flash spun high density polyethylene which creates a unique, nonwoven material available only from DuPont. Tyvek® 400 provides an ideal balance of protection, durability and comfort of any limited use fabric technology. Tyvek® 400 fabric offers an inherent barrier against particles (down to 1.0 micron in size). Protection is built into the fabric itself; there are no films or laminates to abrade or wear away. Tyvek® 400 fabric's durability advantage over microporous film fabrics delivers consistently better barrier, even after wear and abrasion. Applications include: lead and asbestos abatement/remediation, general maintenance/operations, spray painting, general clean-up. Inseam Length: 29 Inches.

PRICE
$279.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeLG
Inseam Length29"
Fits Waist Size29

Product Details

Assembly RequiredNo
ColorWhite
SeriesTyvek®
WristsElastic
Seam TypeSerged
AnklesElastic
StyleHooded Coverall
Closure TypeZipper
MaterialHigh Density Spunbond Polyethylene
DescriptionCoverall
Package Quantity25
BootsNo
Manufacturers Part NumberTY122SWHLG002500
HoodYes
BrandDuPont