Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sure Can 2.2 Gallon Gasoline Can, SUR22G1

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Sure Can 2.2 Gallon Gasoline Can, SUR22G1

Item #: WBB2182684

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 39.99
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Sure Can 2.2 Gallon Gasoline Can, SUR22G1

The award winning 2.2 Gallon Gasoline SureCan was designed with your small machines in mind.  With patented technology the SureCan offers its user the best experience they have ever had with a fuel can! The flexible spout rotates down more than 180 degrees and fits perfectly into any machines fill location while the thumb release trigger on top controls the flow.  By pulling strait back on the safety trigger and then down on the thumb button fuel is released immediately while you stay in complete control the entire time. The SureCan is a high quality fuel dispensing machine!

Product Specifications

    • LENGTH INCHES12.12
    • WIDTH INCHES9
    • HEIGHT INCHES13.1
    • CAPACITY GALLON2.2
    • COLOR FINISHRed
    • BRANDSureCan
    • CAN TYPEGas Can
    • CONSTRUCTIONHDPE
    • DESCRIPTIONGas Can
    • MANUFACTURERS PART NUMBERSUR22G1
    • FUNNELSelf-Venting Rotating Nozzle
    • CAPACITY LITER7.57
    • PACKAGE QUANTITY1
    • APPROVALSEPA & DOT
    • LIMITED WARRANTY1 Year
    • FOR USE WITHGasoline

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!