Oil Safe Premium Hand Pump, Orange, 102306

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Oil Safe Premium Hand Pump, Orange, 102306

Item #: WBB667088

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $107.30 Save up to 9%
Price: $ 97.95
Product Information
Customer Review
Product Q&A
Accessories
Oil Safe Premium Hand Pump, Orange

The Oil Safe Premium Transfer Pump offers users advanced functionality for their lubrication needs. Features: - Ultra comfortable D-Handle grip design - 5 foot discharge hose - Fully serviceable pump internals via quick release body collar for maximum life - Premium materials of construction for maximum reliability - Unique Oil Safe pump non-return discharge valve that massively improves pump efficiency resulting in less effort and time required for oil top-ups. - Removable color-coded body collars in 10 different colors. - Highly efficient with approximately 12 strokes to the liter with capability to handle ISO 680 viscosity oils. - A wide range of optional pump accessories are available including: discharge hoses in different lengths, NPT body port for quick fill, color coded body collars. Note: Pump cannot be used with 1.5 or 2 litre/Quart drums and is designed to be used with a Utility Lid

Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES17-1/2
    • WIDTH INCHES6
    • HEIGHT INCHES6
    • BRANDOil Safe
    • MANUFACTURERS PART NUMBER102306
    • TYPEPremium Pump
    • WEIGHT LBS2.5
    • COLOROrange
    • FOR USE WITHMust Be Used With Utility Lid. Only Compatible With 3 Quart Or Large Drum.
    • MATERIALSteel/HDPE
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!