Oil Safe Premium Hand Pump, Tan/Beige, 102300

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Oil Safe Premium Hand Pump, Tan/Beige, 102300

Item #: WBB667079

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $118.03 Save up to 17%
Price: $ 97.95
Product Information
Customer Review
Product Q&A
Accessories
Oil Safe Premium Hand Pump, Tan/Beige

The Oil Safe Premium Transfer Pump offers users advanced functionality for their lubrication needs. Features: - Ultra comfortable D-Handle grip design - 5 foot discharge hose - Fully serviceable pump internals via quick release body collar for maximum life - Premium materials of construction for maximum reliability - Unique Oil Safe pump non-return discharge valve that massively improves pump efficiency resulting in less effort and time required for oil top-ups. - Removable color-coded body collars in 10 different colors. - Highly efficient with approximately 12 strokes to the liter with capability to handle ISO 680 viscosity oils. - A wide range of optional pump accessories are available including: discharge hoses in different lengths, NPT body port for quick fill, color coded body collars. Note: Pump cannot be used with 1.5 or 2 litre/Quart drums and is designed to be used with a Utility Lid

Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES17-1/2
    • WIDTH INCHES6
    • HEIGHT INCHES6
    • BRANDOil Safe
    • MANUFACTURERS PART NUMBER102300
    • TYPEPremium Pump
    • WEIGHT LBS2.5
    • COLORTan/Beige
    • FOR USE WITHMust Be Used With Utility Lid. Only Compatible With 3 Quart Or Large Drum.
    • MATERIALSteel/HDPE
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed