Oil Safe Standard Hand Pump, 102000

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Oil Safe Standard Hand Pump, 102000

Item #: WBB667078

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 69.95
Product Information
Customer Review
Product Q&A
Accessories
Oil Safe Standard Hand Pump

This high volume, down-stroke discharge pump delivers 1 litre for approximately 12 strokes and handles up to ISO 460 viscosity fluids in normal operating temperatures. Match with an Oil Safe Utility Lid and a 3 - 5 - 10 litre / US quart drum. Supplied with 5 foot removeable discharge hose with hook outlet nozzle. The anti-drip nozzle is made of aluminum and fits 1/2" and larger filler holes. Note: Pump cannot be used with 1.5 or 2 litre/Quart drums and is designed to be used with a Utility Lid.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES17-1/2
    • WIDTH INCHES6
    • HEIGHT INCHES6
    • BRANDOil Safe
    • MANUFACTURERS PART NUMBER102000
    • TYPEStandard Pump
    • WEIGHT LBS2.26
    • COLORBlack/Silver
    • FOR USE WITHMust Be Used With Utility Lid. Only Compatible With 3 Quart Or Large Drum.
    • MATERIALSteel/HDPE
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!