Safety Can Accessories
Availability
Type
Brand
Length Range (in)
Material
Height
Capacity
Color
Price
Width
8 in
Length
50 in
Height
8 in
Color
Silver
Material
Polyethylene
Width
6 in
Length
17-1/2 in
Height
6 in
Color
Black
Height
10 in
Color
Yellow
Material
Polyethylene
Material
Steel
Material
Plastic
Width
6 in
Length
17-1/2 in
Height
6 in
Color
Black
Width
6 in
Length
17-1/2 in
Height
6 in
Color
Red
Width
6 in
Length
17-1/2 in
Height
6 in
Color
Green
Width
5 in
Length
5 in
Height
4-2/3 in
Material
Polypropylene
Length
12 in
Color
Silver
Material
Steel
Width
3 in
Length
9 in
Height
3 in
Color
Clear
Material
Steel
Material
Steel
Width
6 in
Length
17-1/2 in
Height
6 in
Color
Purple
Width
8 in
Length
44 in
Material
Aluminum
Width
6 in
Length
17-1/2 in
Height
6 in
Color
Orange
Width
12-1/2 in
Height
13-1/2 in
Color
Red
Material
Galvanized Steel
Material
Steel
Width
4 in
Length
4 in
Height
2 in
Material
Indicator
Width
4-7/10 in
Length
4-7/10 in
Height
1-7/10 in
Material
Polypropylene
Width
5 in
Length
5 in
Height
3 in
Material
Polypropylene
Length
12 in
Color
Silver
Material
Steel
Height
3/8 in
Material
Steel
Height
3 in
Color
Silver
Material
Steel
Width
3-1/5 in
Length
3-1/5 in
Height
1 in
Material
Polypropylene
Width
1-1/2 in
Length
2 in
Color
Black
Material
Rubber
Width
7-1/2 in
Length
7-1/2 in
Height
4-2/5 in
Material
Polypropylene
Material
Steel
Width
6 in
Length
17-1/2 in
Height
6 in
Color
Yellow
Width
6 in
Length
17-1/2 in
Height
6 in
Color
Green
Width
1/4 in
Length
18 in
Height
1/4 in
Material
Aluminum
Height
2 in
Color
Silver
Material
Steel
Width
5 in
Length
5 in
Height
2-2/3 in
Material
Polypropylene
Width
6 in
Length
17-1/2 in
Height
6 in
Color
Silver
Width
3 in
Length
11 in
Height
5 in
Color
Yellow
Material
Steel
Material
Steel
Width
10 in
Length
10 in
Height
9-3/4 in
Color
Red
Length
3 in
Color
Yellow
Material
Brass
Height
1-1/2 in
Color
Silver
Material
Steel