Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Justrite 12925 Carboy With Spigot, HDPE, 10-Liter

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

Justrite 12925 Carboy With Spigot, HDPE, 10-Liter

Item #: WBB2262551

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $160.05 Save up to 13%
Price: $ 139.95
Product Information
Customer Review
Product Q&A
Accessories
Justrite 12925 Carboy With Spigot, HDPE, 10-Liter

Excellent chemical compatibility for storing and dispensing solvents, buffers, reagents, and powders.

Product Specifications

    • LENGTH INCHES13
    • WIDTH INCHES6.4
    • HEIGHT INCHES19.5
    • CAPACITY GALLON2.6
    • COLOR FINISHAmber
    • BRANDJustrite®
    • CAN TYPECarboy
    • CONSTRUCTIONHigh Density Polyethylene
    • DESCRIPTIONCarboy With Spigot
    • MANUFACTURERS PART NUMBER12925
    • TYPECarboy Caps & Adapters
    • CAPACITY LITER10
    • SPIGOTYes
    • CAP SIZE83 mm

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!