discount codeFree shipping over 300

Applied at checkout

Post Guard® Bollard Cover SQ452BRW, 4-1/2"Dia. X 55"H, Brown W/White Tape, Square

Shown In Yellow-Red

Post Guard® Bollard Cover SQ452BRW, 4-1/2"Dia. X 55"H, Brown W/White Tape, Square

Item #: WBB895099

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $74.95

Quantity

Popular item in this category

Customers Also Viewed

Post Guard® Bollard Cover SQ452BRW, 4-1/2"Dia. X 55"H, Brown W/White Tape, Square

Post Guard® is a protective sleeve that fits easily and securely over posts. It saves time and costs by eliminating constant scraping and repainting of bollard posts. Post Guard covers are fade resistant and ultraviolet stable. Each Post Guard cover has 2 reflective stripes that increase visibility and safety. Great looking protection for facilities with a wide variety of colors and sizes.

Product Specifications

  • STYLESmooth
  • INSIDE DIAMETER INCHES4-3/4
  • HEIGHT INCHES55
  • MANUFACTURERS PART NUMBERSQ452BRW
  • DESCRIPTIONPost Sleeve / Bollard Cover / Bollard Sleeve
  • FOR USE WITHPosts
  • BRANDPost Guard®
  • WIDTH INCHES5
  • COLOR FINISHBrown
  • CONSTRUCTIONLLD Polyethlene
  • OUTSIDE DIAMETER INCHES5
  • ASSEMBLEDYes
  • TYPEFits 4" Square Post
  • SHAPESquare
  • TAPE COLORWhite
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Post Guard® Bollard Cover SQ452BRW, 4-1/2"Dia. X 55"H, Brown W/White Tape, Square

Post Guard® Bollard Cover SQ452BRW, 4-1/2"Dia. X 55"H, Brown W/White Tape, Square

Item #: WBB895099

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top