Knuffi® WPK-A+ Corner Wall Protection Kit, 3.28', Fluorescent Black/Yellow, 60-6867

Rollover image to zoom in

Click image to enlarge

See all 106 items in product family

Knuffi® WPK-A+ Corner Wall Protection Kit, 3.28', Fluorescent Black/Yellow, 60-6867

Item #: WBB2053883

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $102.38 Save up to 16%
Price: $ 85.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Knuffi® WPK-A+ Corner Wall Protection Kit, 3.28', Fluorescent Black/Yellow, 60-6867

Knuffi® Warning and protective bumper guards act as a buffer zone for people, machines and objects; absorbing hard impacts and preventing injury and damage. Injury to personnel and downtime due to repairs can be a thing of the past. The black and yellow warning markings help reduce accidents and highlight danger at edges, gaps and obstacles. Knuffi® performs well in temperatures from -40F to +212F and includes durable acrylic adhesive that is aging resistant making them versatile for both indoors and outdoors, I.e., high traffic areas, hallways, corridors, machinery, forklifts, shelves and much more! Type A, AA & E Corner Bumper has a 90 degree cut-out ideal for corners and other right angle surfaces. Includes 2 self-adhesive strips. Type B, BB & G Edge Bumpers have a narrow groove to slide onto narrow I-beam shelves. Type C & CC Surface Bumper has a flat back with 2 self-adhesive strips to apply to walls, machines and other flat surfaces. Type D & F Flat Bumper is a flat narrow strip with 2 adhesive strips that is ideal for walls, doors and equipment. Type R30 Pipe Bumper is a pipe marker with 2 self-adhesive strips to mark pipes and curved obstacles. Black Protective Corners E2D/E3D can be used with type E and H2D/H3D can be used with Type H bumpers to reinforce corner surfaces. These end caps create continuous bumpers that can be used on sharp furniture corners.

Documents

Documents are in PDF format

Product Specifications

    • MOUNT TYPEStainless Steel Backer w/ Anchors
    • LENGTH FEET3.28
    • HEIGHT INCHES2
    • STYLEFoam Guard
    • TEMPERATURE RANGE DEGREES F-40°F to +212°F (-40°C to 100°C)
    • PACKAGE QUANTITY1
    • BRANDKnuffi® By Ideal Warehouse
    • LENGTH INCHES39-3/8
    • MANUFACTURERS PART NUMBER60-6867
    • DESCRIPTIONCorner Wall Protection Kit
    • WEIGHT LBS3.53
    • COLORFluorescent Black/Yellow
    • WIDTH INCHES4-1/2
    • CONSTRUCTIONPolyurethane Foam Free of CFC's
    • LIMITED WARRANTY12 Year Functionality
    • TYPEA+
    • APPROVALS OR CERTIFICATIONSB2 DIN 4102 and UL 94HB/10mm

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed