Modular Guard - Straight Post - Double Rail

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Modular Guard - Straight Post - Double Rail

Item #: WBB184084

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 125.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Modular Guard - Double Rail Straight Post

This Double Rail Straight Post can be ordered to fit almost any application. Designed for quick and easy assembly. Railing sections are installed and secured to each post with a single bolt. Railing systems are made from heavy-duty 3" square steel tubing. Wall mounting posts may be used to secure guard assembly to a wall. Features powder coated steel construction with a yellow safety finish. 36"H. All components are sold separately.

Product Specifications

    • COLOR FINISHYellow
    • MOUNT TYPEAnchored to Floor
    • MANUFACTURERS PART NUMBERMG-SP-36-2
    • DESCRIPTIONModular Guard
    • WEIGHT LBS49
    • CONSTRUCTIONSteel
    • HEIGHT INCHES36
    • STYLEModular Guard Rail System
    • TYPECenter Post for Double Rail
    • BRANDVestil

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!