Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Steel Safety Guardrail - 4'L Section

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Vestil Steel Safety Guardrail - 4'L Section

Item #: WBB2051628

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 100.95
Product Information
Customer Review
Product Q&A
Vestil Steel Safety Guardrail - 4'L Section

VESTIL Steel Safety Guardrails feature heavy-duty 2" dia. welded steel pipe rails and 21"H mid-rail. Use optional stationary mounts for catwalk or mezzanine applications. Optional mobile mounts allow user to place guardrail anywhere it is needed. Optional swing door improves access. Durable safety yellow powder coat finish.

Product Specifications

    • MOUNT TYPEAnchored to Floor
    • LENGTH FEET4
    • ASSEMBLYUnassembled
    • HEIGHT INCHES42
    • MIDDLE RAIL HEIGHT INCHES21
    • BRANDVestil
    • COLOR FINISHSafety Yellow Powder Coat
    • LENGTH INCHES48
    • TUBE DIAMETER INCHES2
    • MANUFACTURERS PART NUMBERVDKR-4
    • DESCRIPTIONSteel Safety Guardrail
    • CONSTRUCTIONSteel
    • TYPE4'L Rail
    • APPROVALS OR CERTIFICATIONSOSHA 1926 & OSHA 1910

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!