discount codeFree shipping over 300

Applied at checkout

Bolt Down Bollard, 6" Dia. x 42"H on 10" x 12" Plate, Yellow

Bolt Down Bollard, 6" Dia. x 42"H on 10" x 12" Plate, Yellow

Item #: WBB1519303

(2)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $218.95

Quantity

Popular item in this category

Customers Also Viewed

Bolt Down Bollard, 6" Dia. x 42"H on 10" x 12" Plate, Yellow

Protect your equipment and assets with Steel Plated bollards. Schedule 40 6" OD Steel Bollard with welded cap and 10 " x 10 " Steel plate. Plate has four 3/4" holes predrilled. Yellow Powder Coat finish.

Product Specifications

  • PACKAGE QUANTITY1
  • LIMITED WARRANTY1 Year
  • WEIGHT LBS85
  • HEIGHT INCHES42
  • LENGTH INCHES--
  • MANUFACTURERS PART NUMBERBDB6-42WB
  • TUBE DIAMETER INCHES6
  • INCLUDESFour 5/8" x 4" Bolts
  • DESCRIPTIONSafety Bollard
  • WIDTH INCHES10
  • BRANDPost Guard®
  • COLOR FINISHYellow
  • CONSTRUCTIONSchedule 40 Steel
  • ASSEMBLEDAssembled
Customer Review

4.5

  • 5 Star

    1
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Steve

    Date: August 07, 2019

    Bollard review
    Your review:
    Order shipped promptly. product was good quality and met our expectations.
  • Reviewer: Dennis

    Date: May 07, 2019

    Bollard
    Your review:
    Very sturdy and easy to install. If it gets hit by equipment it will hold up very well.
    Pros:
    Very sturdy thick metal.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bolt Down Bollard, 6" Dia. x 42"H on 10" x 12" Plate, Yellow

Bolt Down Bollard, 6" Dia. x 42"H on 10" x 12" Plate, Yellow

Item #: WBB1519303

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top