Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Petersen Manufacturing PBH4 Round Concrete Bollard, 24" Dia X 35" H, Type A Mount, Tan

Rollover image to zoom in

Click image to enlarge

See all 134 items in product family

Petersen Manufacturing PBH4 Round Concrete Bollard, 24" Dia X 35" H, Type A Mount, Tan

Item #: WBB2259885

Sold By: globalindustrial.com

Usually ships in 24 to 27 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 488.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Petersen Manufacturing PBH4 Round Concrete Bollard, 24" Dia X 35" H, Type A Mount, Tan

Aesthetically pleasing Concrete Bollards provide protection and define perimeters. Interesting shapes and colors and sizes are available to match any d├ęcor.Steel reinforced concrete and includes opening to be installed over an existing mounting pipe, female style. Great for use in your existing or new facility. Power equipment required for movement and installation.

Documents

Documents are in PDF format

Product Specifications

    • COLOR FINISHTan
    • MOUNT TYPEOver Existing Steel Pipe
    • SERIESPBH4
    • MANUFACTURERS PART NUMBER500-0891-Tan Type A Mount
    • DESCRIPTIONRound Concrete Bollard
    • DIAMETER INCHES24
    • CONSTRUCTIONSteel Reinforced Concrete
    • HEIGHT INCHES35
    • PACKAGE QUANTITY1
    • BRANDPetersen Manufacturing

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!