Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Petersen Manufacturing PBH5 Round Concrete Bollard, 10" Dia X 40" H, Type B Mount, Sand

Rollover image to zoom in

Click image to enlarge

See all 134 items in product family

Petersen Manufacturing PBH5 Round Concrete Bollard, 10" Dia X 40" H, Type B Mount, Sand

Item #: WBB2259880

Sold By: globalindustrial.com

Usually ships in 24 to 27 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 435.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Petersen Manufacturing PBH5 Round Concrete Bollard, 10" Dia X 40" H, Type B Mount, Sand

Aesthetically pleasing Concrete Bollards provide protection and define perimeters. Interesting shapes and colors and sizes are available to match any d├ęcor. Steel reinforced concrete and includes potruding mounting pipe to mount in hole or concrete, male style. Great for use in your existing or new facility. Power equipment required for movement and installation.

Documents

Documents are in PDF format

Product Specifications

    • COLOR FINISHSand
    • MOUNT TYPEProtruding Pipe To Mount In Hole/Concrete
    • SERIESPBH5
    • MANUFACTURERS PART NUMBER500-0882-Sand Type B Mount
    • DESCRIPTIONRound Concrete Bollard
    • DIAMETER INCHES10
    • CONSTRUCTIONSteel Reinforced Concrete
    • HEIGHT INCHES40
    • PACKAGE QUANTITY1
    • BRANDPetersen Manufacturing

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!