Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Image Shown in Yellow Bollard/Red Tape

Innoplast BollardGard Anywhere with 25 lb. Rubber Base, Brown/No Tape, 4" x 52", BGAW452BNN

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

Innoplast BollardGard Anywhere with 25 lb. Rubber Base, Brown/No Tape, 4" x 52", BGAW452BNN

Item #: WBB860101

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 105.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Innoplast BollardGard Anywhere with 25 lb. Rubber Base, Brown/No Tape, 4" x 52", BGAW452BNN

Innoplast's BollardGard Anywhere is great for rapid deployment in any situation. The durable 25 lb. molded octagon rubber base is great for temporary or permanent applications. The BollardGard cover quickly and easily attaches to the base creating a unit that can stand alone with or without being permanently secured with lag bolts. Great for use in valet stands, parking lots, maintenance areas, restricted pedestrian areas, warehouse loading and work zones. BollardGard Anywhere also creates a great promotional opportunity with our custom graphics service.

BollardGard Anywhere features include:

  • Heavy duty recycled rubber base
  • Temporary or permanent installation
  • Easily disassembled for transport
  • Works with the 4" and 7" bollard covers
  • 1 year limited warranty
Great for :

  • Marking temporary hazards or work zones
  • Directing traffic
  • Closing or reserving parking lots
  • Adding visibility to pedestrian walkways
  • Advertising specials
WARNING: BollardGard Anywhere is not designed to stop vehicle progress. BollardGard Anywhere is not suitable replacement for permanent bollard installations. BollardGard Anywhere is strictly a visual aid.

Product Specifications

    • BASE STYLE25 Lb. Rubber
    • LIMITED WARRANTY1 Year
    • PACKAGE QUANTITY1
    • BRANDInnoplast
    • WIDTH INCHES4
    • STYLEBollardGard Anywhere
    • COLOR FINISHBrown
    • CONSTRUCTIONHDPE
    • HEIGHT INCHES52
    • MANUFACTURERS PART NUMBERBGAW452BNN
    • TAPE COLORNone
    • INCLUDES4 Lag Bolts

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!