Little Giant®  Hydraulic Arm Safety Gate

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Little Giant® Hydraulic Arm Safety Gate

Item #: WBB299017

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 214.95
Product Information
Customer Review
Product Q&A
Accessories
Little Giant® Hydraulic Arm Safety Gate

Adjustable width 15" to 31". Set screw used to secure at desired width. Gate arm uses hydraulic pressure to smoothly close without slamming. Closing tension is adjustable. Mounting plate is 1-3/8" x 6" with two mounting holes (hardware not included). Mount to the left only. Durable Powder Coat red finish.

Product Specifications

    • COLOR FINISHRed Powder Coat
    • EXPANDED LENGTH INCHES31
    • LENGTH INCHES15
    • MANUFACTURERS PART NUMBERSGH-R
    • WIDTH INCHES3-1/2
    • CONSTRUCTIONSteel
    • HEIGHT INCHES6
    • OPENING15" to 31"
    • TYPEHydraulic Arm Gate
    • BRANDLittle Giant

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result