Take 15% off your entire order!

Offer applied at checkout

INCOM® TA232TB Class 2 Oxidizing Gases Tagboard Placard

INCOM® TA232TB Class 2 Oxidizing Gases Tagboard Placard

Item #: WBB2229134

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $0.64

Save $0.03 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

INCOM® TA232TB Class 2 Oxidizing Gases Tagboard Placard

DOT regulation tagboard placard designed for single use, low cost applications. To be used with slide-in placard holders.

Product Specifications

  • BRANDIncom Manufacturing
  • MANUFACTURERS PART NUMBERTA232TB
  • DESCRIPTIONOxidizing Gases
  • COLOR FINISHYellow/Black
  • COLOR FINISH_GROUP1Yellow
  • CONSTRUCTIONTagboard
  • HEIGHT INCHES10-3/4
  • PACKAGE QUANTITY1
  • TYPEDOT Placard
  • WIDTH INCHES10-3/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

INCOM® TA210TB Class 2.1 Flammable Gases Tagboard Placard

Item #: B2229137

Not Yet Rated

Usually ships in 2 to 5 days

$0.64

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
INCOM® TA232TB Class 2 Oxidizing Gases Tagboard Placard

INCOM® TA232TB Class 2 Oxidizing Gases Tagboard Placard

Item #: WBB2229134

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant