Label Maker Accessories
Brand
Voltage
Type
Color
Price
Related Products
Create cost-effective paper labels for packages, envelopes, file folders, name badges, postage and more. Super-fast printing up to 93 standard address labels per minute with black text at 300 dpi. Auto cutter allows for printing one or multiple labels at a time, eliminating wasted label sheets. The "Plug & Label" feature supports quick label printing of most basic labels - no software installation required for Windows® PCs. P-touch Editor software for Windows® and Mac® lets you create labels as you desire. Print from Microsoft® Word®, Excel® and Outlook®. Convenient, Brother DK drop in ...
Features: Labels up to 77% faster than the competition* Meets ANSI/TIA-606B labeling standards Exclusive, one-touch "hot keys" automatically size, space and format label text for electrical and patch panels, terminal and 110 blocks, wire and cable flags, horizontal and vertical wraps, vertical and fixed-length applications Prints Code 39 and Code 128 bar codes on 3/4" (19 mm) wide labels - perfect for asset management Uses DYMO Industrial labels with chemical-, heat- and UV-resistant materials; also prints heat-shrink tubes and non-adhesive labels On-screen Smart Alerts prevent mistakes, ...
Create durable labels for indoor or outdoor use. Intuitive one-touch keys for quick, easy label formatting; preview your work on the large Vivid Bright display. Print up to 5 lines of text and graphics with fast print speeds. Hundreds of built-in symbols and frames. Includes 14 fonts and 9 bar codes. PT-H300 powered by 6 AA batteries (included); optional rechargeable Li-ion battery pack and AC adapter. PT-H300LI includes rechargeable Li-ion battery pack and adapter/charger. Includes 3/4" (18mm) laminated TZe starter tape, wrist strap and manual. Free phone support for the life of your ...
Brother® P-Touch® Take-It-Anywhere Labeler, Li-ion Battery and PC Connectivity, 7 Lines Create extra-wide durable labels for indoor or outdoor use. Intuitive one-touch keys for quick, easy label formatting; preview your work on the extra-large Vivid Bright display. Print multiple lines of text and graphics while super fast printing and auto cutting help save time. Choose from a library of pre-designed labels, symbols, fonts, frames and barcodes. Powered by a rechargeable Li-ion battery. Connect to PC/Mac with USB cable to print labels using P-Touch® Editor software. Includes 0.94" (24mm) ...
Simple connectivityno software or drivers to install. Create durable laminated labels up to 1" (24mm) wide. Design and print multi-line labels using the fonts, text and graphics directly from your PC or Mac. Download templates from Cloud to add to your label library (Internet connection required). Super fast printing and auto cutter to help save time. Powered by AA batteries (not included) or AC power adapter. Includes 1" (24mm) laminated TZe starter tape, USB cable and AC adapter. Machine Width: 3 1/10"; Machine Depth: 6"; Machine Height: 5 3/5"; Power Source(s): 6 AA Batteries (Sold ...