Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ground Protection Mats

Ground protection mats are designed to reduce damage to the ground when moving heavy equipment or when there is increased foot traffic. They are made from durable materials to ensure long lasting use, and have enhanced traction to reduce the risk of slipping. Ground protection mats can create temporary access roads, working platforms or parking areas making them ideal for use in the any construction or landscaping industry.
76 Results

AlturnaMATS® Ground Protection Mats

AlturnaMATS® Ground Protection Mats
Protect your work area with AlturnaMATS® Ground Protection Mats. These heavy-duty mats withstand challenging terrains, providing ground surface for vehicles, machinery, and equipment. With rugged construction and high load-bearing capacity, they offer optimal traction and prevent soil damage. Easy to install, lightweight, and reusable, these ground protection mats are a durable solution.
CompareImageWidthLengthThicknessSurface TextureWeight CapacityColorModel #Price
Checkers® AlturnaMATS® HDPE Ground Protection Mat, 2' x 6', Black, Smooth 1-Side, AM26S1
2 ft
6 ft
1/2 in
Cleat Design One Side, Smooth One Side
240000 lbs
Black
WBB2182239$148.65
Checkers™ AlturnaMAT® HDPE Ground Protection Mat with Hand Holes, 2' x 8', Clear
24
96
3/4 in
Cleat Design One Side, Smooth One Side
240000
Clear
WBB3250927$219.95
Checkers™ AlturnaMAT® Ground Protection MatPak, w/Hand Holes, 96" x 36", Black, 12/Pack
36
96
1/2 in
Smooth
240000
Black
WBB3250960$4,259.00
Checkers® AlturnaMATS® HDPE Ground Protection Mat, 2' x 4', Black, Smooth 1-Side, AM24S1
2 ft
4 ft
1/2 in
Cleat Design One Side, Smooth One Side
240000 lbs
Black
WBB2182246$95.47
Checkers® AlturnaMATS® HDPE Ground Protection Mat, 4' x 8', Black, AM48
4 ft
8 ft
1/2 in
Cleat Design
240000 lbs
Black
WBB2182301$307.42
Checkers® AlturnaMATS® HDPE Ground Protection Mat, 2' x 4', Black, AM24
2 ft
4 ft
1/2 in
Cleat Design
240000 lbs
Black
WBB2182330$95.47
Checkers® AlturnaMATS® HDPE Ground Protection Mat, 2' x 8', Black, AM28
2 ft
8 ft
1/2 in
Cleat Design
240000 lbs
Black
WBB2182318$192.34
Checkers® AlturnaMATS® HDPE Ground Protection Mat, 4' x 8', Black, Smooth 1-Side, AM48S1
4 ft
8 ft
1/2 in
Cleat Design One Side, Smooth One Side
240000 lbs
WBB2182218$307.42
Checkers® AlturnaMATS® HDPE Ground Protection Mat, 3' x 6', Black, AM36
3 ft
6 ft
1/2 in
Cleat Design
240000 lbs
WBB2182311$223.34
Checkers® AlturnaMATS® HDPE Ground Protection Mat, 3' x 8', Black, Smooth 1-Side, AM38S1
3 ft
8 ft
1/2 in
Cleat Design One Side, Smooth One Side
240000 lbs
WBB2182221$250.69
Showing 1-10 of 14 results

Outrigger/Crane Ground Protection Pads

Outrigger/Crane Ground Protection Pads
Maximize job site safety and efficiency with our Outrigger/Crane Ground Protection Pads. Our pads provide durable strength and stability for heavy equipment with a rugged, low-profile design for optimal traction and high-visibility colors for safety. Ideal for utility works, cable laying, and demanding applications, these outrigger pads protect your operations and boost productivity.

VersaMATS® Ground Protection Mats

VersaMATS® Ground Protection Mats
VersaMATS® Ground Protection Mats preserve ground integrity in various settings. These mats provide a reliable surface that distributes weight evenly and prevents rutting or damage. Their lightweight yet sturdy construction ensures easy handling and long-lasting performance. These heavy-duty ground protection mats enable safe and efficient movement while minimizing the impact on the ground.
Showing 1-10 of 24 results

Zigma Outdoor Ground Protection Mats

Zigma Outdoor Ground Protection Mats
Zigma Outdoor Ground Protection Mats protect grass and turf from vehicles, equipment, events, and pedestrians. They provide a stable surface for vehicles and foot traffic in extreme outdoor conditions, with non-slip traction, water drainage channels, and UV resistance. These ground protection mats are easy-to-install and do not require nails or spikes for installation.

TrakMat Ground Protection Mats

TrakMat Ground Protection Mats
TrakMat Ground Protection Mats provide reliable ground protection for high-traffic areas. Designed to safeguard sensitive surfaces, these heavy-duty ground protection mats offer easy installation and a strong, self-supporting surface. Constructed from robust materials, they ensure long-lasting durability in demanding environments. Ideal for underground work, landscaping, and construction projects.
Checkers Ground Protection Mats

Checkers Ground Protection Mats

Showing 1-10 of 20 results
Ground Protection Mat Accessories

Ground Protection Mat Accessories