Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Federal Signal 506-120-1 6" Vibrating bell, 120VAC 100dB
See all 5 items in product family

Federal Signal 506-120-1 6" Vibrating bell, 120VAC 100dB

Item #: WBB258494

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 223.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
6 Vibrating bell, 240VAC - 0.08A 120VAC 100dB

Federal Signals Vibratone® six inch heavy duty gong produces 100dBa @ 10' (109dBa @ 1m). Vibratone gongs are tempered to give them superior output and long lasting durability. Contains internal terminal blocks which simplifies installation. This method also allows for an uninterrupted, single run of wiring. This bell is UL and cUL Listed, CSA Certified and FM Approved. The entire assembly is rated for Type 3R

Documents are in PDF format

Product Specifications

    • LENGTH INCHES5-1/2
    • WIDTH INCHES9.25
    • HEIGHT INCHES7-1/4
    • MANUFACTURERS PART NUMBER506-120-1
    • MOUNT TYPESurface
    • OPERATING CURRENT0.08 Amps
    • PACKAGE QUANTITY1
    • TYPEStandard
    • VOLTAGE120
    • BRANDFederal Signal
    • DECIBELS100
    • LED COLORSGray
    • MADE IN THE U.S.A.Yes

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result