Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Edwards Signaling 95C-N5 Xenon Strobe With Horn Clear 120V AC

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Edwards Signaling 95C-N5 Xenon Strobe With Horn Clear 120V AC

Item #: WBB663967

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 307.95
Product Information
Customer Review
Product Q&A
Features:

  • Weatherproof
  • Optically designed fresnel lens
  • Internal base mounted horn - rated at 85 dB at 10 feet (3.05 m)
  • Immune to shock and vibration
  • Cast base may be used as a junction box
  • The Edwards 95 Series AdaptaBeacon Light Duty strobe lights with internal horn are designed for light duty applications in industrial commercial and institutional applications where short term intermittent visual signaling is required.
  • A series of complementing fresnels that cause the dome to "fill" with light each time the strobe flashes.
  • This design feature increases the AdaptaBeacon "on-time" thus improving viewer perception. Beam distance is increased with external fresnel lenses.
  • Trigger and timing circuits are included as integral parts of the power supply.
  • Replacement costs are reduced as it is necessary to replace only the strobe tube.
  • Designed for indoor or outdoor installation. May be direct 1/2" (13mm) conduit or box mounted on a 4" (102mm) octagon box on any plane.
  • However vertical installation ensures maximum beam width projection.
  • For weatherproof installations units must be mounted vertically with dome up. May be corner mounted using the Cat. No. CBR corner mount bracket or wall mounted using the Cat. No. WBR wall mount bracket. Cat. No. 92-GRD lens guard is available for additional protection against lens breakage.
  • See AdaptaBeacon Accessories.
  • They are ideally suited for installations where high ambient light levels make traditional rotating or flashing lights difficult to distinguish or where ambient noise levels make audible signals difficult to hear.
  • Usually used for signaling equipment malfunctions security intrusions or pinpointing problem locations.
  • The gasketed weatherproof design assures installation acceptability in most industrial and commercial locations.

Product Specifications

    • DESCRIPTIONXenon Strobe
    • MANUFACTURERS PART NUMBER95C-N5
    • VOLTAGE120
    • BRANDEdwards Signaling™
    • LENS COLORClear
    • LIGHT SOURCEIncandescent
    • LED COLORSWhite

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!