Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Federal Signal LSH-024 Litestak Piezoelectric Horn - 24VDC
See all 2 items in product family

Federal Signal LSH-024 Litestak Piezoelectric Horn - 24VDC

Item #: WBB258509

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 122.95
Product Information
Customer Review
Product Q&A
Litestak Piezoelectric Horn - 24VDC

The Litestak® LSH Horn is a piezoelectric unit that employs a ceramic element which expands or bends when voltage is applied, generating a single tone. The Model LSH can be used as a standalone audible device (with the LSB pipe/surface mount base or LSBS surface mount base), or combined with the Federal Signal Litestak light modules to create a combination audible/visual signal. The LSH Horn is a modular unit which mounts directly onto the top of any Litestak light or base (sound units must be positioned at the top module of the status indicator). A black speaker grille cover protects the horn. The volume can be adjusted by removing the grille covers and turning the volume control below the horn mechanism. Produces 75dB @ 10' (85dB @ 1m). Litestak is UL Listed for indoor use and CSA Certified. Ideal applications for Litestak audible/visual status indicators include assembly lines, conveyor systems, automated lines, instrument panels, workshops, etc. Federal Signals Piezoelectric Horn is an inexpensive way to add an audible signal to Litestak Status Indicators

Documents are in PDF format

Product Specifications

    • HEIGHT INCHES3-1/4
    • DIAMETER INCHES3.93
    • MANUFACTURERS PART NUMBERLSH-024
    • PACKAGE QUANTITY1
    • TYPEPiezoelectric
    • VOLTAGE24
    • BRANDFederal Signal
    • DECIBELS75
    • MADE IN THE U.S.A.Yes
    • LED COLORSBlack

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result