Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Federal Signal LP3PL-024A Low Profile Steady Burning LED - 24VDC 1/2" Pipe Amber
See all 38 items in product family

Federal Signal LP3PL-024A Low Profile Steady Burning LED - 24VDC 1/2" Pipe Amber

Item #: WBB258516

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 103.95
Product Information
Customer Review
Product Q&A
Low Profile Steady Burning LED - 24VDC 1/2 Pipe Amber

Features an easy access screw on lens. Includes a vibration resistant, double contact bayonet style 100,000 hour LED module. The LP3L is designed with OEM applications in mind. It is economical, easy to install and attractive. Careful consideration has been given to the relationship between the LED light source and the lens design for maximum light output. When your application calls for a compact signal with unparalleled reliability, Federal Signals StreamLine products are the clear choice

Documents are in PDF format

Product Specifications

    • HEIGHT INCHES5-7/10
    • COLOR FINISHAmber
    • DIAMETER INCHES3.13
    • LAMP LIFE HOURS100000
    • MANUFACTURERS PART NUMBERLP3PL-024A
    • MOUNT TYPE1/2" Pipe
    • PACKAGE QUANTITY1
    • VOLTAGE24
    • BRANDFederal Signal
    • LIGHT SOURCELED
    • LED COLORSAmber
    • MADE IN THE U.S.A.Yes

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result