Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Edwards Signaling 218LEDSY24AD 18 Mm LED Stacklight Module Yellow 24V AC/DC

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

Edwards Signaling 218LEDSY24AD 18 Mm LED Stacklight Module Yellow 24V AC/DC

Item #: WBB664265

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 43.95
Product Information
Customer Review
Product Q&A
Features:

  • The 200 Class 18mm Stacklight
  • is a versatile signaling device that may contain up to five light modules in a single integrated stack. The lens modules are available with an LED light source and in red amber green blue yellow and white. The 18mm is available as a Steady Burn LED device. The lenses are made from a self-extinguishing polycarbonate material and are scratch and impact resistant. There is no sound module available on the 18mm Stacklight.
  • The 200 Class 18mm Stacklight
  • features an interlocking system for quick assembly without any tools. It is available in industrial gray or basic black and provides solutions for most industrial applications while also meeting machine builder and OEM requirements.

Product Specifications

    • DESCRIPTION18mm LED Stacklight
    • MANUFACTURERS PART NUMBER218LEDSY24AD
    • VOLTAGE24
    • BRANDEdwards Signaling™
    • AMPS0.015
    • LENS COLORYellow
    • LIGHT SOURCELED
    • LED COLORSYellow

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!