Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Edwards Signaling 225LEDSA24AD 25 Mm LED Stacklight Module Amber 24V AC/DC

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

Edwards Signaling 225LEDSA24AD 25 Mm LED Stacklight Module Amber 24V AC/DC

Item #: WBB664267

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 49.95
Product Information
Customer Review
Product Q&A
Features:

  • The 200 Class 25mm Stacklight
  • is a versatile signaling device that may contain up to six light modules or five light modules and one sounder module in a single integrated stack. The lens modules are available with an LED light source and in red amber green blue yellow and white. The 25mm is available as a Steady Burn LED device. The lenses are made from a self-extinguishing polycarbonate material and are scratch and impact resistant.
  • An optional piezoelectric sounder module complements the 25mm visual signals of the Stacklight. The sound module has been designed so that it always sits in the top position of the Stacklight.
  • The 200 Class 25mm Stacklight
  • features an interlocking system for quick assembly without any tools. It is available in industrial gray or basic black and offers multiple voltage ranges to provide solutions for most industrial applications while also meeting machine builder and OEM requirements.

Product Specifications

    • DESCRIPTION25mm LED Stacklight
    • MANUFACTURERS PART NUMBER225LEDSA24AD
    • VOLTAGE24
    • BRANDEdwards Signaling™
    • AMPS0.03
    • LENS COLORAmber
    • LIGHT SOURCELED
    • LED COLORSAmber

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!