Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Edwards Signaling 105HISTG-N5 High Intensity Strobe Green 120V AC

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Edwards Signaling 105HISTG-N5 High Intensity Strobe Green 120V AC

Item #: WBB664172

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 319.95
Product Information
Customer Review
Product Q&A
Features:

  • The Edwards 105 Series are heavy duty beacons designed for use in industrial applications where a corrosion resistant Type 4X enclosure
    is required. The housing is manufactured from glass-reinforced thermoplastic polyester resin and incorporates brass hardware. The double
    fresnel lens is made of polycarbonate.
  • All light sources are supplied as UL listed component assemblies
  • ready to be attached to the selected mounting base.
  • The 105HISTG-N5 can be mounted on 3/4" (19mm) NPT conduit using the 105PM attachment. It can also be surface or wall mounted using
    the 105BX and 105BM attachments respectively. For indoor applications may be vertically mounted with lenses facing up or down.
    For weatherproof installation it is recommended that the unit be mounted with the lens facing up or with the lens horizontal.
  • Corrosion resistant
  • Six available light sources:
  • 800000 peak candlepower 8 joule high intensity strobe
  • Three mounting bases:
  • 3/4" (19 mm) pipe mount attachment
  • Outlet box attachment
  • Wall mounting bracket

Product Specifications

    • DESCRIPTIONLED Signal
    • MANUFACTURERS PART NUMBER105HISTG-N5
    • VOLTAGE120
    • BRANDEdwards Signaling™

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!