Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Clear, Red, Amber, and Green Shown

Edwards Signaling 125STRHR120A 125 High Output Strobe Red 120VAC

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Edwards Signaling 125STRHR120A 125 High Output Strobe Red 120VAC

Item #: WBB664260

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 135.95
Product Information
Customer Review
Product Q&A
Features:

  • The Edwards 125 Class Strobe beacons are UL and cUL listed signaling devices available in two versions normal light output and high light output. Both versions feature a corrosion resistant Type 4X enclosure and can be panel or conduit mounted. The base is manufactured from a 33% glass filled nylon providing high resistance to heat and high chemical resistivity. The lens is made of shatter resistant polycarbonate. Both the normal light output and high light output beacons are available with either a black or gray base and amber blue clear green or red lens.
  • High Light Output
  • 120V AC
  • Gray base
  • Red lens
  • Option for panel or conduit mounting
  • -31F to 150F (-35C to 66C) operating temperature
  • Protective wire guard available Cat. No. 125GRD
  • The 125 Class Strobe beacons can be mounted on 1/2" or 3/4" NPT conduit using a 1/2" internal or 3/4" external conduit hub that comes with the unit. It can also be panel-mounted using the mounting gasket provided with the unit. When panel mounting the 125 Class Strobe the surface and construction details of the panel must be taken into consideration to ensure the integrity of the outdoor NEMA 4X rating is fully maintained.

Product Specifications

    • DESCRIPTIONOutput Strobe
    • MANUFACTURERS PART NUMBER125STRHR120A
    • VOLTAGE120
    • BRANDEdwards Signaling™
    • AMPS0.12
    • LENS COLORRed
    • COLORGray
    • LIGHT SOURCEStrobe
    • LED COLORSAmber/Blue/White

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!