Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Edwards Signaling 94A-N5 Xenon Strobe Amber 120V AC

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Edwards Signaling 94A-N5 Xenon Strobe Amber 120V AC

Item #: WBB663989

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 417.95
Product Information
Customer Review
Product Q&A
Features:

  • Weatherproof
  • Optically designed fresnel lens
  • Easily cleaned shatter resistant polycarbonate dust cover
  • Six lens colors available
  • Immune to shock and vibration
  • Cast base may be used as a junction box
  • The Edwards 94 Series AdaptaBeacon Heavy Duty strobe lights are for use where more frequent and longer lasting signaling cycles may be required.
  • They are designed to maximize the strobe tube brilliance.
  • This is accomplished with a series of complementing fresnels that cause the dome to "fill" with light each time the strobe flashes.
  • This design feature increases the AdaptaBeacon "on-time" thus improving viewer perception.
  • These strobes are also available in "double flash" versions that double the on-time (50 double flashes per minute).
  • The 94 Series' trigger and timing circuits are included as integral parts of the power supply.
  • Replacement costs are reduced as it is necessary to replace only the strobe tube.
  • The 94 Series is also ideally suited for installations where high ambient light levels make traditional rotating or flashing lights difficult to distinguish.
  • The gasketed weatherproof design assures installation acceptability in most industrial and commercial locations.
  • They are often used to signal equipment malfunctions security intrusions or pinpointing problem locations.

Product Specifications

    • DESCRIPTIONXenon Strobe
    • MANUFACTURERS PART NUMBER94A-N5
    • VOLTAGE120
    • BRANDEdwards Signaling™
    • LENS COLORAmber
    • LIGHT SOURCEIncandescent
    • LED COLORSAmber

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!