Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Edwards Signaling 96BA-N5 Small Xenon Strobe Amber 120V AC

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Edwards Signaling 96BA-N5 Small Xenon Strobe Amber 120V AC

Item #: WBB664075

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 186.95
Product Information
Customer Review
Product Q&A
Features:

  • Weatherproof
  • Snap-on high impact plastic base
  • Optically designed fresnel lens
  • Immune to shock and vibration
  • The Edwards 96B Series AdaptaBeacon Light Duty strobe lights are low profile units that are designed for light duty applications in industrial commercial and institutional applications where short term intermittent visual signaling is required.
  • A series of complementing fresnels cause the dome to "fill" with light each time the strobe flashes.
  • This design feature increases the AdaptaBeacon "on-time" thus improving viewer perception.
  • Beam distance is increased with external fresnel lenses.
  • The 96B Series' trigger and timing circuits are included as integral parts of the power supply.
  • Replacement costs are reduced as it is necessary to replace only the strobe tube.
  • Designed for indoor or outdoor installation. May be direct or 1/2" (13mm) conduit mounted on any plane. However vertical installation ensures maximum beam width projection.
  • For weatherproof installations units must be mounted vertically with dome up.
  • May be corner mounted using the Cat. No. CBR corner mount bracket or wall mounted using the Cat. No. WBR wall mount bracket. See AdaptaBeacon Accessories.
  • The 96B Series strobe is usually used where a smaller output is desired or where multiple smaller strobes are required.
  • They are ideally suited for installations where high ambient light levels make traditional rotating or flashing lights difficult to distinguish or where ambient noise levels make audible signals difficult to hear.
  • The gasketed weatherproof design assures installation acceptability in most industrial and commercial locations

Product Specifications

    • DESCRIPTIONXenon Strobe
    • MANUFACTURERS PART NUMBER96BA-N5
    • VOLTAGE120
    • BRANDEdwards Signaling™
    • LENS COLORAmber
    • LIGHT SOURCEIncandescent
    • LED COLORSAmber

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!