Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Federal Signal 27XST-024A-MOD Explosion-Proof Strobe Unit Only, without mount- 24VDC Amber
See all 10 items in product family

Federal Signal 27XST-024A-MOD Explosion-Proof Strobe Unit Only, without mount- 24VDC Amber

Item #: WBB258519

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,385.18 Save up to 3%
Price: $ 1,348.00

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Explosion-Proof Strobe Light Only- 24VDC Amber

Federal Signals Model 27XST explosion-proof strobe light produces 80 high-intensity flashes per minute. This warning light operates on 24VDC. The 27XST is UL Listed for Class I, Division 1, Groups C & D; Class II, Division 1, Groups E, F & G; Class I, Division 2, Groups A, B; and Class III. The 27XST is CSA Certified and Marine Rated. Features a voltage in-rush limiting PCB design that provides greater compatibility with factory automation control systems and less electrical interference with in-rush sensitive devices. The 27XST is Type 4X rated; constructed to IP66. Corrosion resistance is achieved with a powder epoxy finish applied over the copper-free aluminum housing. All exposed hardware is 316 grade stainless steel. Federal Signals Model 27XST has an effective candela (ECP) of 850 and a two million peak candela. A pendant mount is supplied and a ceiling mount and 90° wall mount are available options. For easy installation, the mounting box is first installed and the fixture is then threaded onto the mounting box, making the electrical connection. Electrical continuity is made when five threads are engaged. Federal Signals Model 27XST is specifically designed for explosionproof atmospheres and/or corrosive environments. Because it is easy to install and requires very low maintenance, it is ideal for use in areas such as oil rigs, mines, refineries, and chemical plants

Documents are in PDF format

Product Specifications

    • HEIGHT INCHES15-3/5
    • COLOR FINISHAmber
    • DIAMETER INCHES8.82
    • MANUFACTURERS PART NUMBER27XST-024A-MOD
    • MOUNT TYPEPendant Mount sold separate: PMXC-SB
    • PACKAGE QUANTITY1
    • VOLTAGE24
    • BRANDFederal Signal
    • MADE IN THE U.S.A.Yes
    • LED COLORSAmber

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result